- 0.984 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- 40 degree contact angle for heavy thrust load capacity
| Inner Ring Width | 15 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| icNumber | 7695884 |
| Relubricatable | No |
| Bearing Type | Angular Contact |
| Overall Width | 0.591 in, 15 mm |
| Contact Angle | 40° |
| No. in Set | Single Bearing |
| No. of Rows | 1 |
| Static Load Rating [Max] | 2120 lbf |
| Fillet Radius | 0.039 in |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Dynamic Load Rating | 3750 lbf |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Closure Type | Open |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Material | Steel |
| Capacity | Standard Capacity |
| Filling Slot | No |
| Bearing Material | Steel |
| Seal Material | None |
| Rolling Element Material | Steel |
| O.D. | 52 mm |
| Universally (Flush) Ground | Yes |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 15 mm |
| Snap Ring | No Snap Ring |
| Internal Design | Universal Mounting |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Weight | 0.29 LB |
| EAN or UPC | 87796198944 |

