- 0.984 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- 40 degree contact angle for heavy thrust load capacity
| Capacity | Standard Capacity |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Rows of Balls | Single |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Relubricatable | No |
| Fillet Radius | 0.039 in |
| Dynamic Load Rating | 3750 lbf |
| Rolling Element Material | Steel |
| Contact Angle | 40° |
| Enclosure | Open |
| Rolling Element | Ball |
| I.D. | 25 mm |
| Preload Level | None |
| Universally (Flush) Ground | No |
| O.D. | 52 mm |
| O.D. Type | Straight |
| Outer Ring Width | 15 mm |
| No. of Rows | 1 |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Filling Slot | No |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Overall Width | 0.591 in, 15 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 2120 lbf |
| Locking Device | No Locking Device |
| Bearing Material | Steel |
| Origin | Single Row Angular Contact |
| icNumber | 7695884 |
| Closure Type | Open |
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Weight | 0.29 LB |
| EAN or UPC | 87796198937 |
| NSN Number | 3110-00-156-8006 |

