- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Inch/Metric | Metric Bore |
| Rolling Element | Ball |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 4150 lbf |
| Outer Ring Width | 17 mm |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Universally (Flush) Ground | Yes |
| Contact Angle | 40° |
| Precision | Standard |
| Inner Ring Width | 17 mm |
| Filling Slot | No |
| Material | Steel |
| Internal Design | Universal Mounting |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7695828 |
| Bearing Material | Steel |
| Mounting Arrangement | Back-To-Back Arrangement |
| Rolling Element Material | Steel |
| Relubricatable | No |
| O.D. | 72 mm |
| Precision Level | Standard (ABEC 1) |
| Closure Type | Open |
| Preload Level | None |
| Seal Material | None |
| I.D. | 35 mm |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Fillet Radius | 0.039 in |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Precision Class | ISO P0 |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Overall Width | 0.669 in, 17 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 6950 lbf |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Weight | 1.307 LB |
| EAN or UPC | 87796081611 |

