- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Material | Steel |
| Closure Type | Open |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Origin | Single Row Angular Contact |
| Internal Design | Universal Mounting |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 17 mm |
| Seal Material | None |
| Seal Type | Unsealed |
| Fillet Radius | 0.039 in |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Ball Material | Steel |
| O.D. Type | Straight |
| Precision | Standard |
| Locking Device | No Locking Device |
| icNumber | 7695828 |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Cage Type | Metal |
| O.D. | 72 mm |
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Static Load Rating [Max] | 4150 lbf |
| Overall Width | 0.669 in, 17 mm |
| Universally (Flush) Ground | Yes |
| Filling Slot | No |
| Relubricatable | No |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 17 mm |
| Dynamic Load Rating | 6950 lbf |
| Preload Level | None |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Enclosure | Open |
| I.D. | 35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 87796044005 |

