- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Ball Material | Steel |
| Contact Angle | 40° |
| Outer Ring Width | 17 mm |
| Inner Ring Width | 17 mm |
| Dynamic Load Rating | 6950 lbf |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Closure Type | Open |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Universally (Flush) Ground | No |
| Relubricatable | No |
| Rows of Balls | Single |
| I.D. | 35 mm |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Overall Width | 0.669 in, 17 mm |
| Bearing Type | Angular Contact |
| Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7695828 |
| Static Load Rating [Max] | 4150 lbf |
| Precision Class | ISO P0 |
| Fillet Radius | 0.039 in |
| O.D. Type | Straight |
| Enclosure | Open |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Filling Slot | No |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Weight | 0.67 LB |
| EAN or UPC | 87796043992 |

