- 1.575 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 0.709 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Seal Material | None |
| Lubricant | Oil Preservative |
| Precision Class | ISO P0 |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Relubricatable | No |
| O.D. | 80 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Rolling Element Material | Steel |
| Internal Design | Universal Mounting |
| Seal Type | Unsealed |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| icNumber | 7695814 |
| Outer Ring Width | 18 mm |
| Precision | Standard |
| Material | Steel |
| Preload Level | None |
| Overall Width | 0.709 in, 18 mm |
| Dynamic Load Rating | 8150 lbf |
| Inch/Metric | Metric Bore |
| Bearing Material | Steel |
| O.D. Type | Straight |
| I.D. | 40 mm |
| Closure Type | Open |
| Static Load Rating [Max] | 5200 lbf |
| Fillet Radius | 0.039 in |
| Origin | Single Row Angular Contact |
| Filling Slot | No |
| Mounting Arrangement | Back-To-Back Arrangement |
| Universally (Flush) Ground | Yes |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Weight | 1.507 LB |
| EAN or UPC | 87796081642 |

