- 1.575 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 0.709 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 18 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 5200 lbf |
| Seal Type | Unsealed |
| Dynamic Load Rating | 8150 lbf |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| O.D. | 80 mm |
| Contact Angle | 40° |
| No. of Rows | 1 |
| Closure Type | Open |
| Universally (Flush) Ground | Yes |
| Precision Class | ISO P0 |
| O.D. Type | Straight |
| Material | Steel |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Overall Width | 0.709 in, 18 mm |
| Precision | Standard |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Bearing Material | Steel |
| icNumber | 7695814 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 18 mm |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Filling Slot | No |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| I.D. | 40 mm |
| Ball Material | Steel |
| Fillet Radius | 0.039 in |
| Preload Level | None |
| Internal Design | Universal Mounting |
| Rows of Balls | Single |
| Weight | 0.77 LB |
| EAN or UPC | 87796151260 |

