- 1.575 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 0.709 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| I.D. | 40 mm |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Material | Brass/Bronze |
| Precision Class | ISO P0 |
| Relubricatable | No |
| O.D. | 80 mm |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| icNumber | 7695814 |
| Inner Ring Width | 18 mm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40° |
| Enclosure | Open |
| Precision | Standard |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| Rolling Element Material | Steel |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Overall Width | 0.709 in, 18 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Filling Slot | No |
| O.D. Type | Straight |
| Dynamic Load Rating | 8150 lbf |
| Seal Material | None |
| Closure Type | Open |
| Outer Ring Width | 18 mm |
| Universally (Flush) Ground | Yes |
| Ball Material | Steel |
| Static Load Rating [Max] | 5200 lbf |
| Fillet Radius | 0.039 in |
| Bore Type | Round Bore |
| Internal Design | Universal Mounting |
| Bearing Material | Steel |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Weight | 0.97 LB |
| EAN or UPC | 87796044029 |

