- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 0.748 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Enclosure | Open |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.039 in |
| Filling Slot | No |
| Outer Ring Width | 19 mm |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Universally (Flush) Ground | Yes |
| Relubricatable | No |
| Material | Steel |
| No. of Rows | 1 |
| Seal Material | None |
| Static Load Rating [Max] | 5850 lbf |
| Bearing Material | Steel |
| Dynamic Load Rating | 9150 lbf |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Contact Angle | 40° |
| icNumber | 7695829 |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Preload Level | None |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Precision Class | ISO P0 |
| Overall Width | 0.748 in, 19 mm |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Inner Ring Width | 19 mm |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Closure Type | Open |
| Inch/Metric | Metric Bore |
| Rolling Element Material | Steel |
| Cage Type | Metal |
| O.D. Type | Straight |
| Weight | 1.0 LB |
| EAN or UPC | 87796151277 |

