- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 0.748 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5850 lbf |
| Precision Class | ISO P0 |
| icNumber | 7695829 |
| Enclosure | Open |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 85 mm |
| Rolling Element | Ball |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Seal Material | None |
| Universally (Flush) Ground | Yes |
| Contact Angle | 40° |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Outer Ring Width | 19 mm |
| Rows of Balls | Single |
| Cage Material | Brass/Bronze |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 9150 lbf |
| I.D. | 45 mm |
| No. of Rows | 1 |
| Overall Width | 0.748 in, 19 mm |
| Bearing Material | Steel |
| O.D. Type | Straight |
| Internal Design | Universal Mounting |
| Relubricatable | No |
| No. in Set | Single Bearing |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Closure Type | Open |
| Filling Slot | No |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Inner Ring Width | 19 mm |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Weight | 0.0 LB |
| EAN or UPC | 87796044043 |

