- 1.969 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 0.787 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
| Contact Angle | 40° |
| Inch/Metric | Metric Bore |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 9500 lbf |
| Internal Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Overall Width | 0.787 in, 20 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Preload Level | None |
| icNumber | 7695824 |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Precision Class | ISO P0 |
| O.D. | 90 mm |
| Inner Ring Width | 20 mm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Cage Material | Brass/Bronze |
| Capacity | Standard Capacity |
| Seal Material | None |
| O.D. Type | Straight |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance | C3 |
| Closure Type | Open |
| Static Load Rating [Max] | 6400 lbf |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Cage Type | Metal |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Relubricatable | No |
| Universally (Flush) Ground | Yes |
| Ball Material | Steel |
| Enclosure | Open |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Rows of Balls | Single |
| Bearing Material | Steel |
| Precision | Standard |
| Outer Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Filling Slot | No |
| Material | Steel |
| Weight | 1.17 LB |
| EAN or UPC | 87796151284 |

