- 1.969 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 0.787 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Outer Ring Width | 20 mm |
| icNumber | 7695824 |
| O.D. | 90 mm |
| Internal Design | Universal Mounting |
| Relubricatable | No |
| Material | Steel |
| Fillet Radius | 0.039 in |
| No. in Set | Single Bearing |
| Seal Material | None |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Lubricant | Oil Preservative |
| Overall Width | 0.787 in, 20 mm |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Inner Ring Width | 20 mm |
| Closure Type | Open |
| Dynamic Load Rating | 9500 lbf |
| Preload Level | None |
| Universally (Flush) Ground | Yes |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| I.D. | 50 mm |
| Precision | Standard |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 6400 lbf |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| Contact Angle | 40° |
| Weight | 0.0 LB |
| EAN or UPC | 87796044067 |

