- 2.756 in Inner Diameter
- 4.921 in Outer Diameter
- Single Row
- 0.945 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Fillet Radius | 0.059 in |
| Filling Slot | No |
| Internal Design | Universal Mounting |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 17600 lbf |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Rolling Element | Ball |
| Bearing Material | Steel |
| O.D. | 125 mm |
| Closure Type | Open |
| Seal Type | Unsealed |
| Enclosure | Open |
| Material | Steel |
| Cage Material | Brass/Bronze |
| Cage Type | Metal |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Preload Level | None |
| Static Load Rating [Max] | 12900 lbf |
| Universally (Flush) Ground | Yes |
| Snap Ring | No Snap Ring |
| I.D. | 70 mm |
| Outer Ring Width | 24 mm |
| icNumber | 7695856 |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Inner Ring Width | 24 mm |
| Contact Angle | 40° |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Bore Type | Round Bore |
| Overall Width | 0.945 in, 24 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Weight | 2.66 LB |
| EAN or UPC | 87796068346 |

