- 2.756 in Inner Diameter
- 4.921 in Outer Diameter
- Single Row
- 0.945 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Precision Class | ISO P0 |
| Preload Level | None |
| Inner Ring Width | 24 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Static Load Rating [Max] | 12900 lbf |
| No. in Set | Single Bearing |
| Material | Steel |
| Enclosure | Open |
| Contact Angle | 40° |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Seal Material | None |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Universally (Flush) Ground | No |
| Origin | Single Row Angular Contact |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 17600 lbf |
| Filling Slot | No |
| No. of Rows | 1 |
| I.D. | 70 mm |
| Fillet Radius | 0.059 in |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Overall Width | 0.945 in, 24 mm |
| Locking Device | No Locking Device |
| O.D. | 125 mm |
| icNumber | 7695856 |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Weight | 2.66 LB |
| EAN or UPC | 87796068339 |

