- 2.953 in Inner Diameter
- 5.118 in Outer Diameter
- Single Row
- 0.984 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Closure Type | Open |
| Cage Type | Metal |
| Precision Class | ISO P0 |
| Outer Ring Width | 25 mm |
| Relubricatable | No |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 17600 lbf |
| Fillet Radius | 0.059 in |
| icNumber | 7695987 |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| O.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Inner Ring Width | 25 mm |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Static Load Rating [Max] | 13200 lbf |
| Overall Width | 0.984 in, 25 mm |
| Filling Slot | No |
| Enclosure | Open |
| Precision | Standard |
| Ball Material | Steel |
| I.D. | 75 mm |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Material | Steel |
| Bearing Type | Angular Contact |
| Universally (Flush) Ground | Yes |
| Internal Design | Universal Mounting |
| Rolling Element Material | Steel |
| Seal Material | None |
| Locking Device | No Locking Device |
| Contact Angle | 40° |
| Bearing Material | Steel |
| Weight | 2.8 LB |
| EAN or UPC | 87796068377 |

