- 3.543 in Inner Diameter
- 6.299 in Outer Diameter
- Single Row
- 1.181 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Filling Slot | No |
| Relubricatable | No |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 21200 lbf |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Seal Material | None |
| Overall Width | 1.181 in, 30 mm |
| Inner Ring Width | 30 mm |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Fillet Radius | 0.079 in |
| Precision | Standard |
| Closure Type | Open |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 27000 lbf |
| Rolling Element Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Precision Class | ISO P0 |
| I.D. | 90 mm |
| Cage Type | Metal |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| O.D. | 160 mm |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Universally (Flush) Ground | Yes |
| icNumber | 7695858 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Bearing Material | Steel |
| Internal Design | Universal Mounting |
| Material | Steel |
| Outer Ring Width | 30 mm |
| Weight | 5.806 LB |
| EAN or UPC | 87796068421 |

