- 1.969 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 1.063 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Ball Material | Steel |
| Overall Width | 1.063 in, 27 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| icNumber | 7695806 |
| Closure Type | Open |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Cage Material | Brass/Bronze |
| Contact Angle | 40° |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 27 mm |
| Internal Design | Universal Mounting |
| Inner Ring Width | 27 mm |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Enclosure | Open |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | Yes |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 10800 lbf |
| Rows of Balls | Single |
| Cage Type | Metal |
| Relubricatable | No |
| Seal Material | None |
| Preload Level | None |
| Filling Slot | No |
| Capacity | Standard Capacity |
| Precision | Standard |
| Fillet Radius | 0.079 in |
| O.D. | 110 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| I.D. | 50 mm |
| Locking Device | No Locking Device |
| Bearing Material | Steel |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 17300 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 87796046924 |

