- 1.969 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 1.063 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| No. in Set | Single Bearing |
| Enclosure | Open |
| Universally (Flush) Ground | No |
| Inner Ring Width | 27 mm |
| Filling Slot | No |
| Capacity | Standard Capacity |
| Bearing Material | Steel |
| Outer Ring Width | 27 mm |
| icNumber | 7695806 |
| Locking Device | No Locking Device |
| Seal Material | None |
| Static Load Rating [Max] | 10800 lbf |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Overall Width | 1.063 in, 27 mm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 17300 lbf |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| O.D. Type | Straight |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Closure Type | Open |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| I.D. | 50 mm |
| O.D. | 110 mm |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Rolling Element | Ball |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Rolling Element Material | Steel |
| Fillet Radius | 0.079 in |
| Weight | 0.0 LB |
| EAN or UPC | 87796046917 |
| NSN Number | 3110-00-156-6858 |

