- 2.953 in Inner Diameter
- 6.299 in Outer Diameter
- Single Row
- 1.457 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Universally (Flush) Ground | Yes |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 32000 lbf |
| Internal Design | Universal Mounting |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Angular Contact |
| Rolling Element Material | Steel |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Closure Type | Open |
| O.D. | 160 mm |
| Rolling Element | Ball |
| Ball Material | Steel |
| Inner Ring Width | 37 mm |
| I.D. | 75 mm |
| Preload Level | None |
| Bearing Material | Steel |
| Static Load Rating [Max] | 22000 lbf |
| Precision Class | ISO P0 |
| Locking Device | No Locking Device |
| icNumber | 7695820 |
| Overall Width | 1.457 in, 37 mm |
| Filling Slot | No |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 37 mm |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.079 in |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Relubricatable | No |
| Weight | 7.17 LB |
| EAN or UPC | 87796151406 |

