- 2.953 in Inner Diameter
- 6.299 in Outer Diameter
- Single Row
- 1.457 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Outer Ring Width | 37 mm |
| Rolling Element | Ball |
| Relubricatable | No |
| Overall Width | 1.457 in, 37 mm |
| Inner Ring Width | 37 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Fillet Radius | 0.079 in |
| Inch/Metric | Metric Bore |
| Filling Slot | No |
| Cage Material | Brass/Bronze |
| icNumber | 7695820 |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Precision Class | ISO P0 |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Contact Angle | 40° |
| Radial Internal Clearance | C3 |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Enclosure | Open |
| Universally (Flush) Ground | No |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Preload Level | None |
| Static Load Rating [Max] | 22000 lbf |
| No. in Set | Single Bearing |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 32000 lbf |
| O.D. Type | Straight |
| Seal Material | None |
| Weight | 7.17 LB |
| EAN or UPC | 87796068698 |
| NSN Number | 3110-00-156-8186 |

