- 1.4375" Shaft, 2.75" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Length | 3/4 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 350 °F |
| Base Width | 2 3/4 in |
| Base Height | 15/16 in |
| Housing Width | 3 3/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 1 1/8 in |
| Bolt Size | 5/8 in |
| Bolt Holes | 2 |
| Series | LSAO Series |
| Housing Height | 4 13/16 in |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 8 1/4 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.03125 in |
| Bearing Insert | GN107KRRB |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 2 3/16 in |
| Base Length | 10 5/8 in |
| Shaft Dia. | 1.4375 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 2 3/4 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Collar No. | SN107K |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Weight | 9.578 LB |
| EAN or UPC | 87796059139 |

