- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Housing Material | Polymer |
| Base Width | 1 7/8 in |
| Dynamic Load Rating | 8150 lbf |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.5 in |
| Bolt Hole Width | 9/16 in |
| Collar O.D. | 2 3/8 in |
| Bolt Holes | 2 |
| Base Height | 3/4 in |
| Overall Width | 2 5/16 in |
| Base Length | 7 1/16 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Outer Ring Size | 208 |
| Bearing Type | Ball Bearing |
| Collar No. | S1108KT |
| Bolt | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 3/8 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.6875 in |
| Static Load Rating [Max] | 4400 lbf |
| Lubrication | Relubricatable |
| Bearing Insert | G1108KRRB TDCF |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/32 in |
| Housing Height | 3 15/16 in |
| Series | RAK Series |
| Weight | 2.666 LB |
| EAN or UPC | 87796180116 |
-
HACCP Friendly


