- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Food and beverage
- Material handling
- Dairy and refrigeration
- HVAC
- Chemical industry
- Maritime industry
- Highly corrosive environments
compliances
- 0
| Base Width | 1 7/8 in |
| Length Through Bore | 1.6875 in |
| Bolt | 1/2 in |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2 3/8 in |
| Bolt Hole Length | 1 1/32 in |
| Bolt Holes | 2 |
| Static Load Rating [Max] | 4400 lbf |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Polymer |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Outer Ring Size | 208 |
| Bearing Insert | G1108KRRB TDCF |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bolt Hole Width | 9/16 in |
| Bolt Hole Spacing | 5 3/8 in |
| Series | RAS Series |
| Housing Height | 3 15/16 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.5 in |
| Base Height | 3/4 in |
| Base Length | 7 1/16 in |
| Overall Width | 2 5/16 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 250 °F |
| Weight | 2.22 LB |
| EAN or UPC | 87796189065 |
-
HACCP Friendly


