- 1.4375" Shaft, 2.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 10 5/8 in |
| Shaft Dia. | 1.4375 in |
| Base Width | 2 3/4 in |
| End Type | Open End |
| Base Height | 15/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 8 1/4 in |
| Housing Material | Cast Iron |
| Collar No. | SN107K |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Bolt Hole Width | 3/4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | GN107KRRB |
| Bolt Hole Length | 1 1/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 87796059290 |

