- 2.4375" Shaft, 4.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Width | 7/8 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Collar No. | SN207K |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Base Width | 4 in |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 1 1/2 in |
| Base Length | 13 3/4 in |
| Bolt Hole Spacing | 11 1/4 in |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bearing Insert | GN207KRRB |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 3/8 in |
| Seal Type | Contact Seals |
| Weight | 28.25 LB |
| EAN or UPC | 87796061682 |

