- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Width | 18.000 mm |
| Outer Ring Width | 18 mm |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 34000 N |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Precision | Standard |
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Internal Design | Universal Mounting |
| icNumber | 7695814 |
| Origin | Single Row Angular Contact |
| I.D. | 40 mm |
| Locking Device | No Locking Device |
| Contact Angle | 40° |
| Inner Ring Width | 18 mm |
| O.D. | 80 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Enclosure | Open |
| Cage Type | Metal |
| Limiting Speed - Oil | 14100 rpm |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Preload Level | None |
| Static Load Rating [Max] | 23500 N |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1.1 mm |
| Weight | 0.842 LB |
| EAN or UPC | 4012801165983 |

