- B3 Gear Style
- 14.5° Pressure Angle
- 108 Teeth
- 3 Diametral Pitch
- 8.7272 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 5182.056 lb/in |
| Bore Type | Finished Bore |
| O.D. | 36.667 in |
| Origin | Reborable |
| Torque at 600 RPM | 7457.958 lb/in |
| Hub Dia. | 5.9845 in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 8.7272 in |
| Hub Projection | 1.765 in |
| Material Internal Use | Cast Iron |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4.75 in |
| Material External Use | Cast Iron |
| Outside Dia. | 36.666 in |
| Torque at 200 RPM | 18592.38 lb/in |
| Torque at 1800 RPM | 2696.07 lb/in |
| Type | B3 |
| Keyway | w/o Keyway |
| Finished Bore Size | 1.938 in |
| Class | 6 |
| Bore Size | 1.9375 in |
| Style | Spoke Style |
| Bore Dia. [Min] | 1 15/16 in |
| Pitch Diameter | 36 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 36.666 in |
| Face Width | 3 in |
| Torque at 300 RPM | 13655.42 lb/in |
| Inch/Metric | Inch |
| Gear Style | B3 |
| Bore Dia. [Max] | 3 11/16 in |
| Diametral Pitch | 3 |
| Pitch Dia. | 36 in |
| Bore Size [Max] | 3.5 in |
| Bore Size [Min] | 1.938 in |
| Torque at 1200 RPM | 3939.063 lb/in |
| Hub Style | B |
| No. of Teeth | 108 |
| Set Screw | No |
| Material | Cast Iron |
| Hub O.D. | 6 in |
| Weight | 228.0 LB |
| EAN or UPC | 697950053639 |

