- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 8 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 12 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.125 in |
| Material External Use | Cast Iron |
| Keyway | w/o Keyway |
| Gear Style | B3 |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Torque at 200 RPM | 2045.161 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.938 in |
| Pitch Diameter [Min] | 12 in |
| Torque at 900 RPM | 728.9892 lb/in |
| Origin | Reborable |
| Face Width | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 571.4267 lb/in |
| Diametral Pitch | 8 |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| No. of Teeth | 96 |
| Torque at 600 RPM | 1011.551 lb/in |
| Bore Dia. [Max] | 2 1/16 in |
| Torque at 1800 RPM | 398.1079 lb/in |
| Hub Projection | 1.25 in |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Style | Spoke Style |
| Torque at 300 RPM | 1628.146 lb/in |
| Type | B3 |
| O.D. | 12.25 in |
| Set Screw | No |
| Length Through Bore | 2.375 in |
| Outside Dia. | 12.25 in |
| Class | 6 |
| Outside Dia. [Min] | 12.25 in |
| Pitch Diameter | 12 in |
| Hub Dia. | 3.2345 in |
| Hub O.D. | 3.25 in |
| Weight | 22.7 LB |
| EAN or UPC | 697950055961 |

