- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Hub Style | B |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 103.9912 lb/in |
| Outside Dia. | 1.17 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1/2 in |
| Material | Steel |
| Pitch Dia. | 0.917 in |
| Pitch Diameter | 1 in |
| Finished Bore Size | 0.5 in |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 1 in |
| Class | 6 |
| Torque at 1800 RPM | 73.17903 lb/in |
| Face Width | 0.75 in |
| Hub Dia. | 3/4 in |
| Bore Size | 0.500 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Outside Dia. [Min] | 1.17 in |
| Gear Style | B |
| Torque at 200 RPM | 122.8988 lb/in |
| No. of Teeth | 11 |
| Hub O.D. | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 115.5458 lb/in |
| Diametral Pitch | 12 |
| Bore Size [Min] | 0.5 in |
| O.D. | 1.083 in |
| Torque at 900 RPM | 93.13695 lb/in |
| Type | B |
| Style | Hub |
| AGMA Quality | 6 |
| Bore Size [Max] | 0.563 in |
| Set Screw | No |
| Hub Projection | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Material External Use | Steel |
| Origin | Reborable |
| Length Through Bore | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.14 LB |
| EAN or UPC | 697950056708 |

