- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 12 Diametral Pitch
- 1.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.167 in |
| Pitch Dia. | 1.167 in |
| Torque at 200 RPM | 122.899 lb/in |
| Set Screw | Yes |
| Face Width | 0.75 in |
| Bore Size [Max] | 0.625 in |
| Torque at 300 RPM | 115.546 lb/in |
| Class | 6 |
| O.D. | 1.333 in |
| Set Screw Location | (1) At Centerline of Valley |
| Material | Steel |
| Origin | Finished Bore |
| Bore Dia. [Max] | 1/2 in |
| Length Through Bore | 1.25 in |
| Torque at 600 RPM | 103.991 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| No. of Set Screws | 1 |
| Torque at 1800 RPM | 73.17903 lb/in |
| Type | B |
| Finished Bore Size | 0.5 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 86.134 lb/in |
| Set Screw Size | 10-24 UNC |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Bore Size [Min] | 0.5 in |
| Diametral Pitch | 12 |
| Style | Hub |
| Bore Type | Finished Bore |
| Outside Dia. | 1.3330 in |
| Bore Size | 0.500 in |
| Torque at 900 RPM | 93.137 lb/in |
| Pitch Diameter | 1.168 in |
| Hub O.D. | 0.906 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Hub Style | B |
| Outside Dia. [Min] | 1.3330 in |
| Hub Dia. | 0.9063 in |
| No. of Teeth | 14 |
| Bore Dia. [Min] | 1/2 in |
| Weight | 0.23 LB |
| EAN or UPC | 697950439068 |

