- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 16 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 44.118 lb/in |
| Set Screw Size | 1/4-20 UNC |
| Class | 6 |
| O.D. | 1.375 in |
| Pitch Dia. | 1.25 in |
| Hub Style | B |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1200 RPM | 34.664 lb/in |
| Torque at 1800 RPM | 30.462 lb/in |
| Bore Size [Max] | 0.75 in |
| Keyway Size | 0.188 X 0.094 in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.625 in |
| No. of Set Screws | 1 |
| Pitch Diameter | 1 1/4 in |
| Origin | Finished Bore |
| Material | Steel |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Hub Dia. | 1 1/16 in |
| Hub O.D. | 1.063 in |
| Finished Bore Size | 0.625 in |
| Length Through Bore | 0.938 in |
| Key Way Size | 0.188 X 0.094 in |
| Bore Dia. [Max] | 9/16 in |
| Torque at 900 RPM | 37.115 lb/in |
| Hub Projection | 0.438 in |
| Outside Dia. | 1 3/8 in |
| Outside Dia. [Min] | 1 3/8 in |
| AGMA Quality | 6 |
| Type | B |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 42.017 lb/in |
| Material External Use | Steel |
| Torque at 300 RPM | 44.118 lb/in |
| Face Width | 0.5 in |
| Pitch Diameter [Min] | 1 1/4 in |
| Gear Style | B |
| Style | Hub |
| Keyway | w/Keyway |
| Weight | 0.19 LB |
| EAN or UPC | 697950439310 |

