- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 16 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 141.8062 lb/in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.5 in |
| Torque at 1800 RPM | 81.58236 lb/in |
| Torque at 200 RPM | 189.075 lb/in |
| Gear Style | B |
| Hub Projection | 0.5 in |
| Torque at 300 RPM | 172.2683 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 103.466 lb/in |
| Outside Dia. | 2 5/8 in |
| Bore Dia. [Max] | 1 1/4 in |
| Hub Dia. | 2 in |
| Outside Dia. [Min] | 2 5/8 in |
| Origin | Reborable |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 2.5 in |
| No. of Teeth | 40 |
| Pitch Diameter [Min] | 2 1/2 in |
| Class | 6 |
| Set Screw | No |
| Diametral Pitch | 16 |
| Hub O.D. | 2 in |
| Torque at 900 RPM | 119.7475 lb/in |
| Finished Bore Size | 0.5 in |
| Type | B |
| Hub Style | B |
| O.D. | 2.625 in |
| Keyway | w/o Keyway |
| Style | Hub |
| Pitch Diameter | 2 1/2 in |
| Face Width | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.25 in |
| AGMA Quality | 6 |
| Length Through Bore | 1 in |
| Bore Size | 0.500 in |
| Bore Dia. [Min] | 1/2 in |
| Material External Use | Steel |
| Weight | 1.06 LB |
| EAN or UPC | 697950057491 |

