- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 24 Diametral Pitch
- 0.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| O.D. | 1.083 in |
| Length Through Bore | 0.625 in |
| Gear Style | B |
| Set Screw Size | N/A |
| Finished Bore Size | 0.375 in |
| Outside Dia. [Min] | 1.08 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.375 in |
| Bore Dia. [Max] | 3/8 in |
| Pitch Dia. | 1 in |
| Hub Style | B |
| Hub O.D. | 0.875 in |
| Style | Hub |
| Set Screw | No |
| Bore Size [Min] | 0.375 in |
| Torque at 1200 RPM | 20.53565 lb/in |
| AGMA Quality | 6 |
| Hub Dia. | 7/8 in |
| Class | 6 |
| Inch/Metric | Inch |
| Hub Projection | 0.375 in |
| Origin | Reborable |
| Diametral Pitch | 24 |
| Type | B |
| Pitch Diameter | 1 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 27.731 lb/in |
| Torque at 900 RPM | 22.47892 lb/in |
| Outside Dia. | 1.08 in |
| Torque at 200 RPM | 28.67637 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 24.78983 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 0.9999 in |
| Bore Size [Max] | 0.625 in |
| Bore Dia. [Min] | 3/8 in |
| Material External Use | Steel |
| No. of Teeth | 24 |
| Face Width | 0.25 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Weight | 0.14 LB |
| EAN or UPC | 697950058597 |

