- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 3 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Material External Use | Steel |
| Outside Dia. | 8.666 in |
| Gear Style | B |
| Torque at 900 RPM | 5812.306 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 11764.67 lb/in |
| Bore Size | 1.4375 in |
| Outside Dia. [Min] | 8.666 in |
| Bore Dia. [Max] | 3 1/4 in |
| Bore Size [Max] | 3.25 in |
| Length Through Bore | 4.25 in |
| Torque at 1200 RPM | 4674.354 lb/in |
| Style | Hub |
| Hub Style | B |
| Bore Size [Min] | 1.438 in |
| O.D. | 8.667 in |
| Bore Type | Finished Bore |
| Origin | Reborable |
| Hub O.D. | 5.5 in |
| Pitch Diameter [Min] | 8 in |
| Torque at 200 RPM | 14180.63 lb/in |
| Pitch Dia. | 8 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1.25 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Diametral Pitch | 3 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 3326.319 lb/in |
| Material | Steel |
| Type | B |
| Pitch Diameter | 8 in |
| Bore Dia. [Min] | 1 7/16 in |
| Hub Dia. | 5 1/2 in |
| Torque at 600 RPM | 7773.083 lb/in |
| Inch/Metric | Inch |
| Face Width | 3 in |
| Set Screw | No |
| No. of Teeth | 24 |
| Finished Bore Size | 1.438 in |
| Weight | 48.2 LB |
| EAN or UPC | 697950053370 |

