- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 4 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.250 in |
| Class | 6 |
| No. of Teeth | 32 |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 4.75 in |
| Pitch Dia. | 8 in |
| AGMA Quality | 6 |
| Face Width | 2 in |
| Style | Hub |
| Bore Size [Max] | 2.813 in |
| Material External Use | Steel |
| Torque at 1200 RPM | 2153.354 lb/in |
| Pitch Diameter [Min] | 8 in |
| Hub Dia. | 4 3/4 in |
| Set Screw Size | N/A |
| Material | Steel |
| Pitch Diameter | 8 in |
| Torque at 600 RPM | 3466.375 lb/in |
| Bore Type | Finished Bore |
| O.D. | 8.5 in |
| Torque at 300 RPM | 5042 lb/in |
| Origin | Reborable |
| Length Through Bore | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 2661.056 lb/in |
| Outside Dia. | 8.5 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 1.5 in |
| Set Screw | No |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 200 RPM | 5987.375 lb/in |
| Torque at 1800 RPM | 1575.625 lb/in |
| Diametral Pitch | 4 |
| Gear Style | B |
| Finished Bore Size | 1.25 in |
| Bore Dia. [Max] | 2 3/4 in |
| Type | B |
| Outside Dia. [Min] | 8.5 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.25 in |
| Hub Style | B |
| Weight | 34.36 LB |
| EAN or UPC | 697950053875 |

