- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 8 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Hub Dia. | 1 1/8 in |
| Material | Steel |
| Hub O.D. | 1.125 in |
| Pitch Diameter | 1.375 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Pitch Dia. | 1.375 in |
| Inch/Metric | Inch |
| Length Through Bore | 2 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Origin | Reborable |
| Outside Dia. | 1.75 in |
| O.D. | 1.625 in |
| Style | Hub |
| Bore Size [Min] | 0.75 in |
| Torque at 300 RPM | 409.6625 lb/in |
| Set Screw | No |
| Torque at 200 RPM | 431.7213 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.750 in |
| Hub Style | B |
| Finished Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 1.5 in |
| Type | B |
| Outside Dia. [Min] | 1.75 in |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 3/4 in |
| Material External Use | Steel |
| No. of Teeth | 11 |
| AGMA Quality | 6 |
| Face Width | 1.25 in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 348.7383 lb/in |
| Bore Size [Max] | 0.75 in |
| Diametral Pitch | 8 |
| Gear Style | B |
| Hub Projection | 0.75 in |
| Weight | 0.54 LB |
| EAN or UPC | 697950055534 |

