- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.75 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 2.75 in |
| Pitch Diameter | 2.5 in |
| AGMA Quality | 6 |
| Length Through Bore | 2 in |
| Bore Size [Max] | 1.313 in |
| Bore Dia. [Min] | 7/8 in |
| Style | Hub |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Pitch Dia. | 2.5 in |
| Pitch Diameter [Min] | 2.5 in |
| No. of Teeth | 20 |
| Hub O.D. | 2.125 in |
| Bore Size [Min] | 0.875 in |
| Hub Style | B |
| Type | B |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 2.75 in |
| Bore Size | 0.875 in |
| Material | Steel |
| Finished Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Diametral Pitch | 8 |
| Face Width | 1.25 in |
| Bore Dia. [Max] | 1 5/16 in |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| O.D. | 2.75 in |
| Class | 6 |
| Hub Dia. | 2 1/8 in |
| Weight | 2.04 LB |
| EAN or UPC | 697950055626 |

