- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Flange O.D. | 3.415 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Pitch Diameter | 3.183 in |
| Width Across Teeth | 1.063 in |
| Belt Width | 1 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| No. of Teeth | 20 |
| Bushing Series | 1210 |
| Bore Range [Min] | 0.5 in |
| Construction Internal | Solid |
| Length Through Bore | 1 in |
| Hub Type | A |
| Hub Projection | 0.312 in |
| Bore Size [Min] | 0.5 in |
| Material | Steel |
| Bushing Bore Size [Max] | 1.26 in |
| Outside Dia. | 3.129 in |
| Pitch Dia. | 3.183 in |
| Teeth Face Width | 1.313 in |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 1.25 in |
| Type | KF-1 |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.26 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Weight | 1.7 LB |
| EAN or UPC | 697950083230 |

