- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Bore Size [Max] | 2 in |
| Belt Width | 2 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 2 in |
| Bushing Series | 2012 |
| Hub Type | A |
| Finished Bore | N/A |
| Material | Steel |
| Hub Projection | 0.546 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Size | H |
| Bore Type | Bushed |
| Material Internal Use | Atomized Metals |
| Type | KF-1 |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2 in |
| Flange O.D. | 4.051 in |
| Teeth Face Width | 2.344 in |
| Belt Pitch | 1/2 in |
| No. of Teeth | 24 |
| Material External Use | Steel |
| Pitch Dia. | 3.82 in |
| Width Across Teeth | 2.093 in |
| Construction Internal | Solid |
| Outside Dia. | 3.766 in |
| Pitch Diameter | 3.82 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950083414 |

