- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | H |
| Bore Type | Bushed |
| Pitch Dia. | 4.138 in |
| Flange O.D. | 4.369 in |
| Bore Size [Max] | 2 in |
| Construction Internal | Solid |
| Material | Steel |
| Bushing Series | 2012 |
| Teeth Face Width | 2.344 in |
| Bore Range [Max] | 2 in |
| Hub Type | A |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| Type | KF-1 |
| Length Through Bore | 1.797 in |
| Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Belt Pitch | 1/2 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Width Across Teeth | 2.094 in |
| Pitch Diameter | 4.138 in |
| No. of Teeth | 26 |
| Belt Width | 2 in |
| Outside Dia. | 4.084 in |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 3.6 LB |
| EAN or UPC | 697950083506 |

