- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 16 Diametral Pitch
- 0.9375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Face Width | 0.75 in |
| Hub Style | B |
| Bore Size [Min] | 0.375 in |
| Hub Projection | 0.5 in |
| Bore Dia. [Max] | 1/2 in |
| Set Screw Location | (1) At Centerline of Valley |
| Hub O.D. | 0.75 in |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 15/16 in |
| No. of Set Screws | 1 |
| Hub Dia. | 3/4 in |
| Outside Dia. [Min] | 1 1/16 in |
| AGMA Quality | 6 |
| Bore Size | 0.375 in |
| Material External Use | Steel |
| Style | Hub |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Max] | 0.563 in |
| Pitch Dia. | 0.938 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Finished Bore Size | 0.375 in |
| Type | B |
| Pitch Diameter | 15/16 in |
| Inch/Metric | Inch |
| Diametral Pitch | 16 |
| Set Screw Size | 10-24 UNC |
| Class | 6 |
| O.D. | 1.063 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 15 |
| Keyway | w/o Keyway |
| Weight | 0.16 LB |
| EAN or UPC | 697950440507 |

