- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 1.875 in |
| Length Through Bore | 1.25 in |
| Gear Style | B |
| Style | Hub |
| Bore Dia. [Max] | 15/16 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Pitch Diameter | 1 7/8 in |
| Face Width | 0.75 in |
| No. of Set Screws | 1 |
| Bore Dia. [Min] | 3/4 in |
| Type | B |
| Keyway Size | 3/16 x 3/32 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Hub Style | B |
| Class | 6 |
| O.D. | 2 in |
| Bore Size | 0.750 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 2 in |
| Bore Size [Min] | 0.75 in |
| Pitch Diameter [Min] | 1 7/8 in |
| Keyway | w/Keyway |
| Bore Size [Max] | 1.063 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Dia. | 1 5/8 in |
| Material | Steel |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Hub O.D. | 1.625 in |
| Origin | Finished Bore |
| Key Way Size | 3/16 X 3/32 in |
| Finished Bore Size | 0.75 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950440583 |

