- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| No. of Teeth | 32 |
| AGMA Quality | 6 |
| Pitch Diameter | 2 in |
| Bore Size [Max] | 1.125 in |
| Length Through Bore | 1.25 in |
| Set Screw Size | 1/4-20 UNC |
| Face Width | 0.75 in |
| Class | 6 |
| Material | Steel |
| Diametral Pitch | 16 |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 2.125 in |
| Bore Size [Min] | 0.625 in |
| Hub Style | B |
| Hub Projection | 0.5 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway Size | 3/16 x 3/32 in |
| Gear Style | B |
| Bore Dia. [Max] | 1 in |
| Hub O.D. | 1.75 in |
| Keyway | w/Keyway |
| Pitch Diameter [Min] | 2 in |
| Finished Bore Size | 0.625 in |
| Pitch Dia. | 2 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Outside Dia. [Min] | 2 1/8 in |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 3/4 in |
| Bore Size | 0.625 in |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Key Way Size | 3/16 X 3/32 in |
| Weight | 0.88 LB |
| EAN or UPC | 697950440637 |

