- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 20 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 20 |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| O.D. | 1.1 in |
| Material | Steel |
| Material External Use | Steel |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Gear Style | B |
| Keyway | w/o Keyway |
| Hub Dia. | 0.8594 in |
| Style | Hub |
| Outside Dia. | 1.1 in |
| Torque at 900 RPM | 82.63277 lb/in |
| Torque at 1800 RPM | 70.0278 lb/in |
| No. of Teeth | 20 |
| Finished Bore Size | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Hub O.D. | 0.859 in |
| Torque at 1200 RPM | 77.73083 lb/in |
| Pitch Diameter [Min] | 1 in |
| Bore Dia. [Max] | 1/2 in |
| Outside Dia. [Min] | 1.1 in |
| Pitch Dia. | 1 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Face Width | 0.5 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1/2 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Torque at 600 RPM | 87.18459 lb/in |
| Torque at 200 RPM | 94.5375 lb/in |
| Torque at 300 RPM | 92.43667 lb/in |
| Bore Size | 0.500 in |
| Length Through Bore | 0.938 in |
| Origin | Reborable |
| Bore Size [Max] | 0.625 in |
| Pitch Diameter | 1 in |
| Hub Projection | 0.438 in |
| Class | 6 |
| Weight | 0.13 LB |
| EAN or UPC | 697950263526 |

