- 4 Grooves
- 4.5 in Outside Diameter
- 3V Belt Size
- SDS Bushing Required
| Belt Size | 3V |
| Material | Cast Iron |
| Bushing Series | SDS |
| Length Through Bore | 1.3125 in |
| No. of Grooves | 4 |
| Bushing Type | QD |
| Overall Length | 1.90625 in |
| 3V Pitch Dia. | 4 1/2 in |
| Outside Dia. | 4.50 in |
| Inch/Metric | Inch |
| Weight | 3.5 LB |
| EAN or UPC | 775829010737 |

