MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Preload Level
Light
No. of Bearings
1
Precision
Standard
Series
7200PJ
Static Load Rating
10.2 kN
Internal Design
Universal Mounting
Precision Rating
ABEC 3
Dynamic Load Rating
15.6 kN
Inch/Metric
Metric
O.D.
2.05 in, 52 mm
Precision Level
Standard (ABEC 1)
Ring Type
Solid Inner Ring and Solid Outer Ring
I.D.
0.98 in, 25 mm
Flush Ground
Yes
Radial Internal Clearance
Normal
Width
0.59 in, 15 mm
Material
Bearing Steel
Static Load Rating [Max]
4590 lbf
Element Material
Bearing Steel
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Fillet Radius
0.024 in
Inner Ring Width
0.59 in, 15 mm
Seal Type
Unsealed
Cage
Sheet Metal
Enclosure
Open
Rolling Element
Ball
No. in Set
Single Bearing
Contact Angle
40 Degree
Cage Material
Brass
No. of Rows
Single
Ball Material
Steel
Origin
Single Row Angular Contact
Bearing Type
Unmounted, Angular Contact
Capacity
Standard Capacity
Duplex Type
Single
Bore Type
Cylindrical
Lubricant
Oil Preservative
Snap Ring
No Snap Ring
Seal Material
None
Bearing Class
Class 6 / P6
Outer Ring Width
0.59 in, 15 mm
Row Type
1
icNumber
7695884
Cage Type
Metal
O.D. Type
Cylindrical
Temperature Range [Max]
450 °F
Rows of Balls
Single
Weight
0.311 LB
EAN or UPC
97741016353
We're here for you
with Service Centers across the country - We have your back