MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Radial Internal Clearance
Normal
Rows of Balls
Single
Element Material
Bearing Steel
No. of Rows
Single
Internal Design
Universal Mounting
Fillet Radius
1 mm
Capacity
Standard Capacity
Series
7200PJ
Duplex Type
Single
Static Load Rating [Max]
3820 lbf
Ring Type
Solid Inner Ring and Solid Outer Ring
Contact Angle
40 Degree
Flush Ground
Yes
Seal Material
None
Material
Bearing Steel
Precision Level
Standard (ABEC 1)
Inner Ring Width
0.67 in, 17 mm
Dynamic Load Rating
30.7 kN
Bore Type
Cylindrical
Locking Device
No Locking Device
Limiting Speed - Oil
12000 rpm
Precision Rating
ABEC 3
Lubricant
Oil Preservative
icNumber
7695828
No. of Bearings
1
Bearing Type
Unmounted, Angular Contact
Inch/Metric
Metric
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
9200 rpm
Row Type
1
Origin
Single Row Angular Contact
Width
0.67 in, 17 mm
Cage
Sheet Metal
Bearing Class
Class 6 / P6
I.D.
1.38 in, 35 mm
O.D.
2.83 in, 72 mm
Enclosure
Open
Ball Material
Steel
O.D. Type
Cylindrical
Precision
Standard
Cage Material
Bearing Steel
Seal Type
Unsealed
Temperature Range [Max]
450 °F
Outer Ring Width
0.67 in, 17 mm
Rolling Element
Ball
Static Load Rating
20.8 kN
No. in Set
Single Bearing
Preload Level
Light
Cage Type
Metal
Snap Ring
No Snap Ring
Weight
0.717 LB
EAN or UPC
97741016445
We're here for you
with Service Centers across the country - We have your back