MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
No. of Bearings
1
Outer Ring Width
0.71 in, 18 mm
Row Type
1
Rows of Balls
Single
Cage Type
Metal
Enclosure
Open
Series
7200PJ
O.D. Type
Cylindrical
Precision
Standard
Limiting Speed - Oil
10000 rpm
Preload Level
Light
Duplex Type
Single
Inch/Metric
Metric
Limiting Speed - Grease
7700 rpm
Width
0.71 in, 18 mm
No. of Rows
Single
Dynamic Load Rating
36.4 kN
Static Load Rating
26 kN
Seal Material
None
Radial Internal Clearance Specification
Normal Clearance
No. in Set
Single Bearing
Ball Material
Steel
O.D.
3.15 in, 80 mm
Radial Internal Clearance
Normal
Precision Rating
ABEC 3
Rolling Element
Ball
Bearing Class
Class 6 / P6
Seal Type
Unsealed
Static Load Rating [Max]
5130 lbf
Bore Type
Cylindrical
Locking Device
No Locking Device
Contact Angle
40 Degree
Temperature Range [Max]
450 °F
Capacity
Standard Capacity
Snap Ring
No Snap Ring
icNumber
7695814
Cage
Sheet Metal
Lubricant
Oil Preservative
Inner Ring Width
0.71 in, 18 mm
Flush Ground
Yes
Fillet Radius
1 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
I.D.
1.57 in, 40 mm
Internal Design
Universal Mounting
Origin
Single Row Angular Contact
Material
Bearing Steel
Precision Level
Standard (ABEC 1)
Element Material
Bearing Steel
Cage Material
Bearing Steel
Bearing Type
Unmounted, Angular Contact
Weight
0.913 LB
EAN or UPC
97741016483
We're here for you
with Service Centers across the country - We have your back