MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Material
Bearing Steel
Series
7200PJ
Inch/Metric
Metric
Precision Rating
ABEC 3
Seal Type
Unsealed
Limiting Speed - Grease
7300 rpm
Bearing Type
Unmounted, Angular Contact
Internal Design
Universal Mounting
Enclosure
Open
Temperature Range [Max]
450 °F
Precision Level
Standard (ABEC 1)
Static Load Rating
28 kN
Seal Material
None
Row Type
1
Radial Internal Clearance Specification
Normal Clearance
Element Material
Bearing Steel
No. in Set
Single Bearing
Locking Device
No Locking Device
Outer Ring Width
0.75 in, 19 mm
Fillet Radius
1 mm
Limiting Speed - Oil
9500 rpm
O.D.
3.35 in, 85 mm
No. of Rows
Single
Bearing Class
Class 6 / P6
Ring Type
Solid Inner Ring and Solid Outer Ring
Width
0.75 in, 19 mm
Snap Ring
No Snap Ring
Cage
Sheet Metal
Cage Type
Metal
O.D. Type
Cylindrical
Preload Level
Light
Capacity
Standard Capacity
Ball Material
Steel
Bore Type
Cylindrical
Inner Ring Width
0.75 in, 19 mm
Cage Material
Bearing Steel
Duplex Type
Single
No. of Bearings
1
I.D.
1.77 in, 45 mm
Flush Ground
Yes
icNumber
7695829
Contact Angle
40 Degree
Precision
Standard
Rolling Element
Ball
Lubricant
Oil Preservative
Dynamic Load Rating
37.7 kN
Static Load Rating [Max]
5220 lbf
Rows of Balls
Single
Radial Internal Clearance
Normal
Origin
Single Row Angular Contact
Weight
1.003 LB
EAN or UPC
97741016520
We're here for you
with Service Centers across the country - We have your back