MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
I.D.
1.97 in, 50 mm
Bearing Type
Unmounted, Angular Contact
Cage
Sheet Metal
Ring Type
Solid Inner Ring and Solid Outer Ring
Bore Type
Cylindrical
Rolling Element
Ball
Preload Level
Light
Fillet Radius
1 mm
Capacity
Standard Capacity
O.D. Type
Cylindrical
Static Load Rating [Max]
6070 lbf
Flush Ground
Yes
Internal Design
Universal Mounting
Precision
Standard
Cage Type
Metal
Limiting Speed - Oil
8300 rpm
Rows of Balls
Single
Static Load Rating
30.5 kN
Duplex Type
Single
Inch/Metric
Metric
Locking Device
No Locking Device
Radial Internal Clearance
Normal
Precision Level
Standard (ABEC 1)
Element Material
Bearing Steel
Limiting Speed - Grease
6400 rpm
Bearing Class
Class 6 / P6
Precision Rating
ABEC 3
Contact Angle
40 Degree
No. of Bearings
1
Temperature Range [Max]
450 °F
Origin
Single Row Angular Contact
Seal Type
Unsealed
Width
0.79 in, 20 mm
Cage Material
Brass
Dynamic Load Rating
39 kN
Inner Ring Width
0.79 in, 20 mm
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
0.79 in, 20 mm
icNumber
7695824
Snap Ring
No Snap Ring
Ball Material
Steel
Material
Bearing Steel
No. in Set
Single Bearing
Enclosure
Open
Seal Material
None
Series
7200PJ
No. of Rows
Single
Lubricant
Oil Preservative
Row Type
1
O.D.
3.54 in, 90 mm
Weight
1.142 LB
EAN or UPC
97741016568
We're here for you
with Service Centers across the country - We have your back